Beli skun sc 16 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- JST Crimp Terminal (Skun)Deskripsi:-A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- monotaro Crimp Terminal Closed-End Connector Type (Skun)Deskripsi:Produk ini juga sering disebut dengan Body Skunatribut:
- Color: Milky White
- Heat Resistance Temperature (°C): - 20 to 105
- Incombustibility: UL94V-2
- Material: (Insulator) Nylon 66
- Material (inside): Copper + Galvanizing
- Rated Voltage (V): 300
- monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Wire Conjugation Range Stranded (mm²): 2
- Dimension L1 (mm): 7.5±0.25
- Dimension L2 (mm): 20±0.5
- Inner Diameter (Ø mm): 3±0.25
- Outer Diameter d (mm): 8±0.25
- Package Weight (g): 58
- TRUSCO Crimp Terminal Ring Type (Skun Bulat)Deskripsi:Use:To connect annealed copper stranded wire.atribut:
- Color: Silver
- Finishing Material: Oxygen-Free Copper (Electro Tin)
- Yoshinobu Baut Hexagonal 8.8 Hitam Half DratDeskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- PM Crimp Terminal Copper Lug (Skun Tembaga)Deskripsi:Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
- PM Crimp Terminal Aluminium Lug (Skun)Deskripsi:Digunakan sebagai koneksi antara kabel Al dengan terminal peralatan listrik yang terbuat dari alumunium.
- Philips Essential LEDtube T8Deskripsi:Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.atribut:
- Input Frequency (Hz): 50 to 60
- Voltage (V): 220-240
Daftar Harga skun sc 16 8 Terbaru March 2026
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp58.900 |
| Panduit Crimp Terminal Metric Lug (Skun) | Rp709.900 |
| JST Crimp Terminal (Skun) | Rp119.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp90.900 |
| monotaro Terminal Set (Skun) | Rp68.900 |
| KSP Cable Lug (Skun) O Type | Rp20.900 |
| monotaro Crimp Terminal Closed-End Connector Type (Skun) | Rp44.900 |
| Wipro Tang Skun Hydarulic | Rp929.900 |
| monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun) | Rp62.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)



















































































































































/msP103842820-1.jpg)
/1hP101004053-2.jpg)
/mcP102089804-2.jpg)
/P102740136-1.jpg)
/1aP101004046-2.jpg)
/bkP103191416-1.jpg)
%20O%20Type/mtP103735821-1.jpg)
/P101001094-1.jpg)

/P101570785-1.jpg)
/P101004048-1.jpg)
/P101000767-1.jpg)

/mkP103735812-1.jpg)

/puP101003930-3.jpg)
/P103074173-1.jpg)
/P103073891-1.jpg)